High Efficiency Variable Speed Oil Furnaces - Basement Lowboy - OLFB
Inside every Comfort-Aire oil furnace, you'll find Clean Performance Technology, solid-state ignition and a CleanCut pump for long-lasting operation. These furnaces are equipped with a Becket NX Burner and the Genisys advanced control system that can customize your furnace's operation and maximize your home comfort. In addition, the variable speed blower motor helps create more consistent temperatures and quieter start-ups while enhancing humidity control during summer months.
Comfort-Aire variable speed oil furnaces are built with exceptional materials and attention to detail, and include technological innovations like variable speed blower motors, advanced burner controls and ceramic combustion chambers.
Thanks to their variable speed blowers, these oil furnaces can deliver even, steady warmth with efficiencies of 85% Annual Fuel Utilization Efficiency (AFUE).
Comfort-Aire dedication to a better product is backed by a Limited Lifetime Warranty on the heat exchanger and a 5-Year Warranty on parts.
| Fuel Type: | Oil |
|---|---|
| Height (Inches): | 37" |
| Efficiency: | 85% |
| BTU Input: | 79000 to 105000 |
| Warranty: | Limited Lifetime for Heat Exchanger 5 Year (Parts) |
| Ton: | 2.5 to 4 |
| Width (Inches): | 19-1/2" |
| Depth (Inches): | 52" |
| Min Nozzle Size: | .50 GPH |
| Airflow: | Lowboy |
| Type: | Modular Blower |
| BTU Output: | 67000 to 87000 |