Apply to be a TradeMaster!
Main product image of 79,000 - 105,000 Input BTU, 85% Eff. Lowboy Rear Flue Oil Furnace
Magnifying glass
Hover image to zoom

79,000 - 105,000 Input BTU, 85% Eff. Lowboy Rear Flue Oil Furnace

SKU:
OLRB87-E4-1A
Rating:
(0)
Q&A:
(0)
79,000 - 105,000 Input BTU, 85% Eff. Lowboy Rear Flue Oil Furnace
Magnifying glass
Hover image to zoom
$4,897.59 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Wed, Dec 16

Lift Gate

–
This product weighs 225 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime for Heat Exchanger, 5 Year (Parts) Warranty
Product Highlight: Fuel Type
Oil
Product Highlight: Airflow
Lowboy
Product Highlight: BTU Input
79000 to 105000 BTUs
Product Highlight: BTU Output
67000 to 87000 Max BTUs
Product Highlight: Air Flow Capacity (CFM)
1550 CFM

Description

–

Patriot oil furnaces deliver clean, quiet comfort and are backed by a lifetime warranty on the heat exchanger.


Features: 

  • Motor Type: Direct drive, ECM Constant Torque
  • Input BTUH High Fire/Low Fire: 79,000/105,000
  • Configuration: Lowboy, rear flue
  • Voltage: 120V-1-60
  • AFUE: 85%
  • Fuse Amps: 15
  • Nom. Cooling (Tons): 2.5-4.0
  • Width (in.): 19.5
  • Blower Drive (Tons): 4
  • Warranty: 5 Yrs Parts, plus Lifetime on Heat Exchanger
  • Depth (in.): 52
  • Heat Exchanger Warranty: Limited Lifetime residential; 20 Yrs commercial
  • Output BTUH High Fire/Low Fire: 67,000/87,000
  • Shipping Wt (lbs): 230
  • Height (in.): 37
  • Test Listing: ETL US and Canada
  • Certification: GAMA
  • Flue Diameter (in.): 6
  • Filter Size: 18x19x1
  • Blower Wheel Size DxW (in.): 10x9

Specs

–
Airflow:

Lowboy

BTU Input:

79000 to 105000

BTU Output:

67000 to 87000

Air Flow Capacity (CFM):

1550

Fuel Type:

Oil

Efficiency:

85%

Ton:

2.5 to 4

Depth (Inches):

52"

Height (Inches):

37"

Width (Inches):

19-1/2"

Warranty:

Limited Lifetime for Heat Exchanger

5 Year (Parts)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy