Apply to be a TradeMaster!
Main product image of 124,000 - 141,000 Input BTU, 83% Eff. Highboy, Upflow Oil Furnace
Magnifying glass
Hover image to zoom

124,000 - 141,000 Input BTU, 83% Eff. Highboy, Upflow Oil Furnace

SKU:
OUFB118-E5-1A
Rating:
(0)
Q&A:
(0)
124,000 - 141,000 Input BTU, 83% Eff. Highboy, Upflow Oil Furnace
Magnifying glass
Hover image to zoom
$4,214.66 each
In Stock
In Stock
Get 2 Wed, Sep 23 - Fri, Sep 25

Lift Gate

This product weighs 270 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Warranty
5 Year (Parts), Limited Lifetime for Heat Exchanger Warranty
Product Highlight: Fuel Type
Oil
Product Highlight: BTU Input
101000 to 113500 BTUs
Product Highlight: Ton
5
Product Highlight: Airflow
Upflow, Highboy
Product Highlight: Width (Inches)
22-1/4" Width

Description

Patriot oil furnaces deliver clean, quiet comfort and are backed by a lifetime warranty on the heat exchanger.

  • 80% or better efficiency
  • Wide choice of heating capacities
  • Advanced burner control
  • Trouble-free maintenance

Specs

Fuel Type:

Oil

BTU Input:

101000 to 113500

Efficiency:

85%

Ton:

5

Airflow:

Upflow

Highboy

Type:

Modular Blower

Width (Inches):

22-1/4"

Height (Inches):

54"

Depth (Inches):

30-5/8"

Warranty:

5 Year (Parts)

Limited Lifetime for Heat Exchanger

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy