Apply to be a TradeMaster!
Main product image of 135,000 - 151,000 Input BTU, 83% Eff. Highboy, Upflow Oil Furnace
Magnifying glass
Hover image to zoom

135,000 - 151,000 Input BTU, 83% Eff. Highboy, Upflow Oil Furnace

SKU:
OUFB125-D5-2A
Rating:
(3)
Q&A:
(1)
135,000 - 151,000 Input BTU, 83% Eff. Highboy, Upflow Oil Furnace
Magnifying glass
Hover image to zoom
OUFB125-D5-2A has been discontinued
Discontinued February 25, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Warranty
5 Year (Parts), Limited Lifetime for Heat Exchanger Warranty
Product Highlight: Fuel Type
Oil
Product Highlight: BTU Input
135000 to 151000 BTUs
Product Highlight: BTU Output
113000 to 126000 Max BTUs
Product Highlight: Ton
5
Product Highlight: Airflow
Upflow, Lowboy

Description

–
135,000 - 151,000 Input BTU, 83% Eff. Highboy, Upflow Oil Furnace

The compact Patriot 80 series oil furnaces comes in a variety of configurations to fit virtually anywhere, including utility rooms, alcoves, closets, crawl spaces and attics. In addition to upflow, downflow/horizontal, and front flue versions, models come in heat only and heating cooling combinations.

In selecting a furnace, oversizing is not recommended - the closer the heating output is matched to the heat loss of the residence, the more comfortable the homeowner will be while saving on fuel usage. With the Patriot 80, the model can be easily matched to the desired heating requirements: units are built with multiple firing rates and a simple nozzle change adjusts the firing rate to the heating requirement.

All Patriot 80 Oil Furnaces are covered by a limited Lifetime Warranty on the heat exchanger and a 5 Year Warranty on other parts.

Features:
  • Foil-faced high density fiberglass insulation to minimize noise and heat loss
  • Heavy duty 14 gauge steel heat exchanger engineered for efficiency; covered by limited lifetime warranty
  • Available in upflow, downflow, horizontal, front or rear flue configurations
  • Corrosion-resistant steel cabinet construction with baked enamel finish for durability
  • Easy access stainless steel clean-out ports for complete servicing of heat exchanger
  • State-of-the-art Beckett "AFG" burner with flame retention head, PSC burner motor and solid state ignition for smooth ignting
  • High temperature ceramic combustion chamber for quiet, high efficiency combustion
  • Multi-speed direct drive blower assembly with slideout design and handy plug-in wiring (adjustable belt drive on OLRA200-BH)
  • Primary with integral fan center Honeywell fan/limit for simple operation
GeniSys Advanced Burner Control:

Designed for trouble-free operation, the control has programmable delays for valve on and motor off, and indicator lights to simplify system monitoring and diagnostics. Two communication ports allow the addition of alarm contacts and future wireless communications. Features include technician pump prime mode, limited reset and limited recycle, and welded relay protection.

Quiet, Clean Comfort :

A dense, ceramic fiber combustion chamber provides a quiet and efficient operating furnace while foil-faced high density insulation reduces operation sound as well as heat loss. State-of-the-art engineering and top quality components combine to provide clean burning warm air comfort—plus many models come pre-wired to easily add central air conditioning (two to five ton cooling capacities).

Efficiency and Versatility:

The Patriot 80 oil furnace is exceptonally efficient and versatile thanks to its powerful heat exchanger that maximizes energy usage to minimize utility costs. Models feature multiple firing rates and capacities ranging from 58,000 to 196,000 BTUH, allowing a wide choice of heating efficiencies.

Trouble-Free Maintenance :

All components from the welded heat exchanger to the Beckett high efficiency oil burner with flame retention head are built to be reliable. With removable panels and easily accessed clean-out ports, all components are located for simple access and maintenance. In addition, the Patriot 80 features standard components should replacement parts be needed.

Specs

–
Fuel Type:

Oil

BTU Input:

135000 to 151000

BTU Output:

113000 to 126000

Ton:

5

Efficiency:

83%

Airflow:

Upflow

Lowboy

Air Flow Capacity (CFM):

1835

Max Nozzle Size:

1.00 GPH

Min Nozzle Size:

.85 GPH

Type:

Modular Blower

Width (Inches):

22-1/2"

Height (Inches):

54"

Depth (Inches):

33-1/8"

Warranty:

5 Year (Parts)

Limited Lifetime for Heat Exchanger

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Great purchase

I installed one of these last year. I had a company come in and check my installation and check the efficiency of the unit. It is supposed to be 83%. The furnace was reading 85% to 86%! Great furnace, great price, great outcome!
Phil
Pennsylvania
4 years ago
Was this review helpful to you?

excellent furnace. quiet and efficient

oil fired hot air furnace. has modern startup features that produce a smooth fire up. Is quieter than old furnace and more efficient. Should save on oil
Jimmy D
Middletown, NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

The furnace works great
Rachel
Wv
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Hello, I would like to buy this furnace from you but I need it in a rear flue/exhaust. Please let me know ASAP if you have it in stock ? Thank you kindly, Paul Cell: 724-244-1435

Asked by Paul 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

We unfortunately do not carry a furnace with such configuration.

Was this review helpful to you?