Apply to be a TradeMaster!
Main product image of 79,000 - 105,000 Input BTU, 85% Eff. Highboy, Upflow Oil Furnace
Magnifying glass
Hover image to zoom

79,000 - 105,000 Input BTU, 85% Eff. Highboy, Upflow Oil Furnace

SKU:
OUFB87-E4-1A
Rating:
(0)
Q&A:
(0)
79,000 - 105,000 Input BTU, 85% Eff. Highboy, Upflow Oil Furnace
Magnifying glass
Hover image to zoom
OUFB87-E4-1A has been discontinued
Discontinued August 21, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Warranty
5 Year (Parts), Limited Lifetime for Heat Exchanger Warranty
Product Highlight: Fuel Type
Oil
Product Highlight: BTU Input
79000 to 105000 BTUs
Product Highlight: Ton
4
Product Highlight: Airflow
Upflow, Highboy
Product Highlight: Width (Inches)
19-1/2" Width

Description

–
Patriot oil furnaces deliver clean, quiet comfort and are backed by a lifetime warranty on the heat exchanger.

  • 80% or better efficiency
  • Wide choice of heating capacities
  • Advanced burner control
  • Trouble-free maintenance

Specs

–
Fuel Type:

Oil

BTU Input:

79000 to 105000

Ton:

4

Efficiency:

85%

Airflow:

Upflow

Highboy

Type:

Modular Blower

Width (Inches):

19-1/2"

Height (Inches):

54"

Depth (Inches):

30-5/8"

Warranty:

5 Year (Parts)

Limited Lifetime for Heat Exchanger

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm