Apply to be a TradeMaster!
Main product image of 2 Ton 24,000 BTU 13 SEER2 R-454B Air Condenser
Magnifying glass
Hover image to zoom

2 Ton 24,000 BTU 13 SEER2 R-454B Air Condenser

SKU:
SAC1324S1A
Rating:
(0)
Q&A:
(0)
2 Ton 24,000 BTU 13 SEER2 R-454B Air Condenser
Magnifying glass
Hover image to zoom
$1,685.43 each
Backorder
Backorder
Get it Thu, Dec 17 - Fri, Jan 22

Lift Gate

–
This product weighs 119 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
24000 BTUs
Product Highlight: Ton
2
Product Highlight: SEER2
13
Product Highlight: Refrigerant Type
R-454B
Product Highlight: Voltage
208/230V

Description

–
Standard Features:
  • Eco-friendly R-454B refrigerant with low GWP
  • Energy-efficient compressor
  • Equipped with thermal overload protection
  • Service valves with sweat connections and easy-access gauge ports
  • Factory-installed high pressure switch and low pressure switch
  • AHRI certified and ETL listed
  • Filter drier included
Cabinet Features:
  • Compact design allows for ease of installation, clearance, durability, and maneuverability
  • Powder-coated galvanized steel cabinet
  • Protective steel louvered coil guard
  • Steel wire axial fan guard
  • ECM fan motor and unique blade style allowing for smooth discharge air and quieter operation

Specs

–
Cooling Capacity (BTU):

24000

Ton:

2

SEER2:

13

Product Type:

Air Condenser

Refrigerant Type:

R-454B

Voltage:

208/230V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Box

2 Ton 24,000 BTU 13 SEER2 R-454B Air Condenser

Replacement Parts

SKU: SAC1324S1A

Brand: Comfort-Aire

Search Parts:
SEARCH PARTS
Product Image of no image
Side panel assembly
12223000A02331
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Side panel assembly
12223000A02330
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Support Plate
12223000A02329
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Axial Flow Fan
12200104000032
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Brushless DC Motor
11002015020573
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Grille
12923000000028
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Hexagon Head Bolt And Washer
11301002000001
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Top Cover Assembly
12223000001097
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Motor Mounting Plate
12123000000464
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Motor Mounting Bolt
11301805000012
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Condenser Assembly
15823000007563
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
High pressure valve assembly
15423000006322
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Air discharge pipe assembly
15423000006220
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Pressure switch
17400516001309
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
One Way Valve
15500203001368
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Suction Pipe Assembly
15123000013580
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Filter
15500504000129
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Solenoid Valve Assembly
15500205000034
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Chassis Assembly
12223000002433
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Fixed Speed Rotary Compressor
11103010027096
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
E-part box assembly
17223000011014
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Side Panel Assembly
12223000016089
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Side Panel Assembly
12223000A05994
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Discharge Temperature switch
17400513006835
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Room Temperature Sensor
11201007003446
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Pipe Temperature Sensor
11201007005723
Sorry, we don't currently sell this item. Request This Item
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy