Shop Klein Tools Limited Time Promotion
Main product image of 5 Ton 60,000 BTU 14 SEER2 R-454B Air Condenser
Magnifying glass
Hover image to zoom

5 Ton 60,000 BTU 14 SEER2 R-454B Air Condenser

SKU:
SAC1460S1A
Rating:
(0)
Q&A:
(0)
5 Ton 60,000 BTU 14 SEER2 R-454B Air Condenser
Magnifying glass
Hover image to zoom
$2,958.67 each
Backorder
Backorder
Get it Thu, Nov 12 - Tue, Dec 15

Lift Gate

–
This product weighs 212 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
60000 BTUs
Product Highlight: SEER2
14
Product Highlight: Ton
5
Product Highlight: Voltage
208/230V
Product Highlight: Refrigerant Type
R-454B

Description

–
Standard Features:
  • Eco-friendly R-454B refrigerant with low GWP
  • Energy-efficient compressor
  • Equipped with thermal overload protection
  • Service valves with sweat connections and easy-access gauge ports
  • Factory-installed high pressure switch and low pressure switch
  • AHRI certified and ETL listed
  • Filter drier included
Cabinet Features:
  • Compact design allows for ease of installation, clearance, durability, and maneuverability
  • Powder-coated galvanized steel cabinet
  • Protective steel louvered coil guard
  • Steel wire axial fan guard
  • ECM fan motor and unique blade style allowing for smooth discharge air and quieter operation

Specs

–
Cooling Capacity (BTU):

60000

SEER2:

14

Product Type:

Air Condenser

Ton:

5

Voltage:

208/230V

Refrigerant Type:

R-454B

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy