Shop Resideo Sale
Main product image of 36,000 BTU Multi-Position Air Handler, Constant Torque Motor
Magnifying glass
Hover image to zoom

36,000 BTU Multi-Position Air Handler, Constant Torque Motor

SKU:
SAHC36S1A
Rating:
(0)
Q&A:
(0)
36,000 BTU Multi-Position Air Handler, Constant Torque Motor
Magnifying glass
Hover image to zoom
$1,703.03 each
Backorder
Backorder
Get it Tue, Dec 15 - Wed, Jan 20

Lift Gate

–
This product weighs 121 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Refrigerant Type
R-454B
Product Highlight: Ton
3

Description

–
  • High heat-transfer efficiency and low static-pressure drop A-shaped coil
  • Foil-faced insulation to prevent energy loss through the cabinet
  • Factory-sealed cabinet certified to achieve 2% or less leakage rate at 1.0 inch water column
  • Multi-stage blower speed control to align with varying capacity demands
  • Multi-speed constant-torque ECM motor
  • 4-position installation: Upflow, Horizontal Right, Downflow, Horizontal Left
  • Horizontal and vertical condensate drain pans standard; primary and secondary condensate fittings
  • Field installed electric heater kits: 5, 7.5, 10, 15, 20 kW available as accessories
  • Multiple electrical entry locations
  • Dual front panel, blower and coil with slide track, TXV with threaded connection for easy maintenance
  • Integrated filter rack with toolless door access
  • Easy-to-braze copper evaporator connection
  • TXV designed for easy piston replacement
  • All-aluminum heat exchanger extends product lifetime
  • Advanced internal welding process to reduce potential corrosion
  • AHRI and ETL listed
  • Polymer condensate drain pan with UVC inhibitor to extend product lifetime
  • Fully-insulated cabinet design

Specs

–
Max Airflow (CFM):

1200

Application:

Residential

Min Airflow (CFM):

600

Product Type:

Air Handler

Refrigerant Type:

R-454B

Ton:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy