Shop Resideo Sale
Main product image of 24,000 BTU Multi-Position Air Handler, PSC Motor
Magnifying glass
Hover image to zoom

24,000 BTU Multi-Position Air Handler, PSC Motor

SKU:
SAHP24S1A
Rating:
(0)
Q&A:
(0)
24,000 BTU Multi-Position Air Handler, PSC Motor
Magnifying glass
Hover image to zoom
$1,159.58 each
Backorder
Backorder
Get it Tue, Dec 15 - Wed, Jan 20

Lift Gate

–
This product weighs 130 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Refrigerant Type
R-454B
Product Highlight: Ton
2

Description

–
  • High heat-transfer efficiency and low static-pressure drop A-shaped coil
  • Foil-faced insulation to prevent energy loss through the cabinet
  • Factory-sealed cabinet certified to achieve 2% or less leakage rate at 1.0 inch water column
  • Multi-stage blower speed control to align with varying capacity demands
  • 4-position installation: Upflow, Horizontal Right, Downflow, Horizontal Left
  • Horizontal and vertical condensate drain pans standard; primary and secondary condensate fittings
  • Field installed electric heater kits: 5, 7.5, 10, 15, 20 kW available as accessories
  • Multiple electrical entry locations
  • Dual front panel, blower and coil with slide track, TXV with threaded connection for easy maintenance
  • Integrated filter rack with toolless door access
  • Easy-to-braze copper evaporator connection
  • TXV designed for easy piston replacement
  • All-aluminum heat exchanger extends product lifetime
  • Advanced internal welding process to reduce potential corrosion
  • AHRI and ETL listed
  • Polymer condensate drain pan with UVC inhibitor to extend product lifetime
  • R-454B refrigerant sensor is factory installed, making unit suitable for more room types and applications

Specs

–
Application:

Residential

Max Airflow (CFM):

800

Refrigerant Type:

R-454B

Product Type:

Air Handler

Min Airflow (CFM):

400

Ton:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Box

24,000 BTU Multi-Position Air Handler, PSC Motor

Replacement Parts

SKU: SAHP24S1A

Brand: Comfort-Aire

Search Parts:
SEARCH PARTS
Product Image of no image
Side Panel Assembly
12223000010765
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Side Panel Assembly
12223000002200
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Terminal
11201708000008
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
E-part box assembly
17223000011008
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Indoor unit main control board
17123000012125
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Linear Transformer
11203103002859
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Side panel assembly
12223000A07213
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Chassis Assembly
12223000002355
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Drain Pan
12223000001204
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Cover plate ass'y
12223000017860
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Drain pan ass'y
12123000003581
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Seal Plug
15500402000023
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Cover board
12223000002005
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Evaporator assembly
15823000007335
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Two-Way Pipeline Throttle Valve
15500210000968
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Two-Way Pipeline Throttle Valve
15500220000030
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Valve Plug
15500210000968
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Seal Ring
12100901000010
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Nut
15500402000107
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Gas sensor
11201003000424
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Hexagon Head Bolt and Plain Washer
11301002000673
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Motor Holder Assembly
12223000001932
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Motor Holder
12223000001992
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Hexagon Head Bolt
11301705000106
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Single Phase Asynchronous Motor
11002012044881
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Wind Turbine Parts
12200101000029
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Flange joint
15500302000006
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Compressor Capacitor
17400103000154
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Evaporator Inlet Pipe Assembly
15423000004540
Sorry, we don't currently sell this item. Request This Item
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy