Apply to be a TradeMaster!
Main product image of 1.5 - 3 Ton Upflow/Downflow Cased A-Coil, B Cabinet
Magnifying glass
Hover image to zoom

1.5 - 3 Ton Upflow/Downflow Cased A-Coil, B Cabinet

SKU:
SCC1836BS1A
Rating:
(0)
Q&A:
(0)
1.5 - 3 Ton Upflow/Downflow Cased A-Coil, B Cabinet
Magnifying glass
Hover image to zoom
$888.75 each
Backorder
Backorder
Get it Tue, Dec 22 - Wed, Jan 27

Lift Gate

–
This product weighs 46 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Refrigerant Type
R-454B
Product Highlight: Airflow
Upflow, Downflow
Product Highlight: Ton
3, 1.5
Product Highlight: Suction Line
3/4" SL
Product Highlight: Cooling Capacity (BTU)
36000 BTUs

Description

–
  • Safe, low-GWP R-454B refrigerant with leak alarm function
  • High efficiency and energy saving, AHRI certified
  • Multi-position configuration accommodates a variety of installation scenarios
  • Broad cooling range from 55°F to 120°F
  • Stable heating down to 5°F through Intelligent Frost Control
  • Optimized blower control ensures rapid start and stable operation
  • Outdoor DC motor with 10 taps, adjusted automatically by ambient temperature
  • Multiple floating-operation protections for enhanced system stability and security
  • UL 60335-2-40 certified

Specs

–
Refrigerant Type:

R-454B

Airflow:

Upflow

Downflow

Product Type:

Evaporator Coil

Ton:

3

1.5

Suction Line:

3/4"

Cooling Capacity (BTU):

36000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy