Apply to be a TradeMaster!
Main product image of SGF 3 Ton 60,000 BTU 80% Gas Furnace, Single Stage ECM
Magnifying glass
Hover image to zoom

SGF 3 Ton 60,000 BTU 80% Gas Furnace, Single Stage ECM

SKU:
SGF80S060A3S1A
Rating:
(0)
Q&A:
(0)
SGF 3 Ton 60,000 BTU 80% Gas Furnace, Single Stage ECM
Magnifying glass
Hover image to zoom
$1,201.26 each
Backorder
Backorder
Get it Wed, Oct 14 - Fri, Nov 13

Lift Gate

This product weighs 119 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Horse Power
1/2 HP
Product Highlight: Airflow
Downflow, Horizontal, Upflow
Product Highlight: Stages
1
Product Highlight: Amperage
8 Amps
Product Highlight: Ton
3
Product Highlight: BTU Input
60000 BTUs

Description

  • Durable aluminized steel tubular heat exchanger
  • Hot-surface ignition for dependable operation
  • Quiet multi-speed ECM blower motor
  • Natural gas and propane (LP) convertible
  • R454B refrigerant leakage sensor adaptable
  • UL60335-2-40 certified
  • Designed for multi-position installation: Upflow, downflow, horizontal
  • Industry-standard cabinet sizes for easy replacement, installation and add-on cooling
  • Convenient left or right connection for gas and electric service
  • Removable base for side or bottom return applications

Specs

Product Type:

Gas Furnace

Airflow:

Downflow

Horizontal

Upflow

Stages:

1

Efficiency:

80%

Amperage:

8

Max Airflow (CFM):

1200

Horse Power:

1/2

Ton:

3

BTU Input:

60000

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy