Apply to be a TradeMaster!
Main product image of SGF 4 Ton 80,000 BTU 80% Gas Furnace, Single Stage ECM
Magnifying glass
Hover image to zoom

SGF 4 Ton 80,000 BTU 80% Gas Furnace, Single Stage ECM

SKU:
SGF80S080C4S1A
Rating:
(0)
Q&A:
(0)
SGF 4 Ton 80,000 BTU 80% Gas Furnace, Single Stage ECM
Magnifying glass
Hover image to zoom
$1,333.75 each
Backorder
Backorder
Get it Tue, Dec 8 - Wed, Jan 13

Lift Gate

–
This product weighs 146 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1/2 HP
Product Highlight: Ton
4
Product Highlight: Airflow
Horizontal, Downflow, Upflow
Product Highlight: Amperage
8 Amps
Product Highlight: BTU Input
80000 BTUs
Product Highlight: Stages
1

Description

–
  • Durable aluminized steel tubular heat exchanger
  • Hot-surface ignition for dependable operation
  • Quiet multi-speed ECM blower motor
  • Natural gas and propane (LP) convertible
  • R454B refrigerant leakage sensor adaptable
  • UL60335-2-40 certified
  • Designed for multi-position installation: Upflow, downflow, horizontal
  • Industry-standard cabinet sizes for easy replacement, installation and add-on cooling
  • Convenient left or right connection for gas and electric service
  • Removable base for side or bottom return applications

Specs

–
Ton:

4

Airflow:

Horizontal

Downflow

Upflow

Amperage:

8

BTU Input:

80000

Horse Power:

1/2

Max Airflow (CFM):

1600

Stages:

1

Efficiency:

80%

Product Type:

Gas Furnace

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Box

SGF 4 Ton 80,000 BTU 80% Gas Furnace, Single Stage ECM

Replacement Parts

SKU: SGF80S080C4S1A

Brand: Comfort-Aire

Search Parts:
SEARCH PARTS
Product Image of no image
E-part box assembly
17227600002303
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Thermostat
17400513002815
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Blockoff Plate
12227600000103
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Support plate assembly
12227600002723
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Door Switch
17427600001148
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Cover
12227600002445
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Transparent Plastic Cover
12127600000009
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Cover
12227600002448
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Cover assembly
12227600002446
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Air Differential Pressure Switch
17400515000421
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Combustion Blower And Motor Assembly
17400801000223
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Exhaust Baffles
12227600000011
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Heat Exchanger Tube Bundle
15727600000008
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Spoiler
12227600000058
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Blockoff Plate
12227600000236
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Burner Assembly
12227600002762
Sorry, we don't currently sell this item. Request This Item
Flame Sensor
11201006000010
MRCOOL
Product Image of no image
Lgnition Needle
17427600000007
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Thermostat
17400513000045
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Burner
17427600000005
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Blockoff Plate
12227600000019
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Baffle
12227600000229
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Cabinet Components
12227600A01084
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Motor Holder Assembly
12223000001934
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Partition board ass'y
12227600004106
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Brushless DC Motor
11002015016399
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Centrifugal Fan
12200102000019
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Motor Holder
12223000001992
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Gas Pipe Assembly
15427600000105
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Gas Valve
17427600001389
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Gas Pipe Assembly
15427600000100
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Copper Nozzle
15527600000292
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Support plate assembly
12227600004100
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Thermostat
17400513003815
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Junction Box
12227600000818
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Junction Box Cover
12227600000817
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Silicone Tube
12627600000008
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Strong Electric Cable Group
17401203023509
Sorry, we don't currently sell this item. Request This Item
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy