Apply to be a TradeMaster!
Main product image of SGF 5 Ton 100,000 BTU 96% Gas Furnace, 2 Stage Constant Torque
Magnifying glass
Hover image to zoom

SGF 5 Ton 100,000 BTU 96% Gas Furnace, 2 Stage Constant Torque

SKU:
SGF96T100C5S1A
Rating:
(0)
Q&A:
(0)
SGF 5 Ton 100,000 BTU 96% Gas Furnace, 2 Stage Constant Torque
Magnifying glass
Hover image to zoom
$2,610.99 each
Backorder
Backorder
Get it Wed, Oct 14 - Fri, Nov 13

Lift Gate

This product weighs 153 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Horse Power
1 HP
Product Highlight: Amperage
11.5 Amps
Product Highlight: BTU Input
100000 BTUs
Product Highlight: Airflow
Horizontal, Upflow
Product Highlight: Stages
2
Product Highlight: Ton
5

Description

  • Durable aluminized steel tubular heat exchanger with stainless-steel secondary heat exchanger
  • Two-stage gas valve
  • Hot surface ignition for dependable operation
  • Quiet multi-speed ECM blower motor
  • Control board with self-diagnostics and low-voltage terminal block
  • Constant air volume control, 0-250 pa static pressure automatically adapts to different installation requirements
  • R-454B refrigerant leakage sensor adaptable
  • UL60335-2-40 certified
  • Natural gas and propane (LP) convertible, LP kit included
  • Designed for multi-position installation: Upflow and horizontal
  • Industry-standard cabinet sizes for easy replacement, installation and add-on cooling
  • Convenient left or right connection for gas and electric service
  • Removable base for side or bottom return applications

Specs

Horse Power:

1

Amperage:

11.5

Product Type:

Gas Furnace

BTU Input:

100000

Airflow:

Horizontal

Upflow

Efficiency:

96%

Max Airflow (CFM):

2000

Stages:

2

Ton:

5

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy