Shop Resideo Sale
Main product image of 18,000 BTU Wall Mount Air Handler, PSC Motor
Magnifying glass
Hover image to zoom

18,000 BTU Wall Mount Air Handler, PSC Motor

SKU:
SWP18S1A
Rating:
(0)
Q&A:
(0)
18,000 BTU Wall Mount Air Handler, PSC Motor
Magnifying glass
Hover image to zoom
$1,106.25 each
Backorder
Backorder
Get it Tue, Dec 15 - Wed, Jan 20

Lift Gate

–
This product weighs 101 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Refrigerant Type
R-454B
Product Highlight: Ton
1.5

Description

–
  • Direct-drive, multi-speed motors allow air volume variation for heating/cooling (ECM or PSC motor options)
  • Thermoplastic drain pan with bottom primary and secondary drain connections
  • Built-in filter rack
  • Wall-hanging bracket included
  • Front or bottom return available
  • Optional heating elements in 5 kW, 7.5 kW, and 10 kW
  • All-aluminum coil
  • AHRI listed and ETL listed
  • R454B refrigerant sensor factory-installed

Specs

–
Application:

Residential

Refrigerant Type:

R-454B

Max Airflow (CFM):

600

Ton:

1.5

Min Airflow (CFM):

300

Product Type:

Air Handler

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Box

18,000 BTU Wall Mount Air Handler, PSC Motor

Replacement Parts

SKU: SWP18S1A

Brand: Comfort-Aire

Search Parts:
SEARCH PARTS
Product Image of no image
Chassis Assembly
12223000002377
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Chassis components
12223000002363
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Support Bar
12223000006387
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Side Panel Assembly
12223000010536
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Evaporator Connecting Plate Assembly
12223000010529
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Support Bar Assembly
12223000002181
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Side panel assembly
12223000017738
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Side panel assembly
12223000017737
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Air Duct Assembly
12223000002126
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Wind wheel fixed plate
12223000002333
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Air duct damper
12223000001960
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Blockoff Plate
12223000002111
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Drain Pan Assembly
12123000001080-COMFORTAIRE
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Seal Plug
15500402000023
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Drain Pan
12223000002118
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Evaporator assembly
15823000007266
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Evaporator
15823000A03997
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Evaporator Baffler
12223000005759
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Evaporator output pipe assembly
15223000000126
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Distributary ass'y
15223000A00001
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Evaporator input pipe assembly
15423000006003
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Evaporator Connecting Plate Assembly
12223000010535
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Evaporator Connecting Plate Assembly
12223000010527
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Wind Turbine Parts
12200101000021-COMFORTAIRE
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Single Phase Asynchronous Motor
11002012044880
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Motor Holder
12223000001992
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Motor Holder Assembly
12223000001934
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Terminal
11201708000008
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
E-part box ass'y
17223000010925
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Electrical Installation plate
12223000014910
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Indoor unit main control board
17123000012042
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Linear Transformer
11203103002859
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Refrigerant Sensor
17223000010923
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Fixing board
12223000017718
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Gas sensor
11201003000424
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Compressor Capacitor
17400103000152-COMFORTAIRE
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Clamp
12223000002177
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Duct under the baffle
12223000001965
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Seal Ring
12100901000010
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Valve plug
15500220000229
Sorry, we don't currently sell this item. Request This Item
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy