Apply to be a TradeMaster!
Main product image of 30,000 BTU Wall Mount Air Handler, PSC Motor
Magnifying glass
Hover image to zoom

30,000 BTU Wall Mount Air Handler, PSC Motor

SKU:
SWP30S1A
Rating:
(0)
Q&A:
(0)
30,000 BTU Wall Mount Air Handler, PSC Motor
Magnifying glass
Hover image to zoom
$1,203.76 each
Backorder
Backorder
Get it Thu, Dec 24 - Fri, Jan 29

Lift Gate

–
This product weighs 123 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Ton
2.5
Product Highlight: Refrigerant Type
R-454B

Description

–
  • Direct-drive, multi-speed motors allow air volume variation for heating/cooling (ECM or PSC motor options)
  • Thermoplastic drain pan with bottom primary and secondary drain connections
  • Built-in filter rack
  • Wall-hanging bracket included
  • Front or bottom return available
  • Optional heating elements in 5 kW, 7.5 kW, and 10 kW
  • All-aluminum coil
  • AHRI listed and ETL listed
  • R454B refrigerant sensor factory-installed

Specs

–
Application:

Residential

Ton:

2.5

Refrigerant Type:

R-454B

Min Airflow (CFM):

450

Max Airflow (CFM):

1000

Product Type:

Air Handler

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Box

30,000 BTU Wall Mount Air Handler, PSC Motor

Replacement Parts

SKU: SWP30S1A

Brand: Comfort-Aire

Search Parts:
SEARCH PARTS
Product Image of no image
Chassis Assembly
12223000002376
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Base ass'y
12223000002362
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Support Bar
12223000006387
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Side Panel Assembly
12223000010532
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Evaporator Connecting Plate Assembly
12223000010530
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Support Bar Assembly
12223000002182
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Side panel assembly
12223000017736
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Side panel assembly
12223000017735
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Air Duct Assembly
12223000004067
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Fixing board
12223000002411
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Left board
12223000002239
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Right board
12223000002242
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Side board
12223000002006
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Duct under the baffle
12223000002246
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Blockoff Plate
12223000002111
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Support board
12223000002413
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Drain Pan Assembly
12123000001081
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Seal Plug
15500402000023
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Mounting Plate
12223000002113
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Evaporator assembly
15823000007284
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Evaporator
15823000A04001
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Evaporator windshield plate ass'y
12223000005758
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Evaporator output pipe assembly
15223000000130
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Distributary ass'y
15223000A00002
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Evaporator input pipe assembly
15423000006001
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Seal Ring
12100901000010
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Valve Plug
15500220000008
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Evaporator Connecting Plate Assembly
12223000010531
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Evaporator Connecting Plate Assembly
12223000010534
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Centrifuge Fan
12200102000003-COMFORTAIRE
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Single Phase Asynchronous Motor
11002012044888
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Motor Holder
12223000001992
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Motor Holder Assembly
12223000001932
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Terminal
11201708000008
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
E-part box ass'y
17223000010926
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Electric installation board
12223000005779
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Indoor unit main control board
17123000012042
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Refrigerant Sensor
17223000010923
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Fixing board
12223000017718
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Gas sensor
11201003000424
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Compressor Capacitor
17400103000151
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Clamp
12223000002177
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Linear Transformer
11203103002859
Sorry, we don't currently sell this item. Request This Item
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy