Apply to be a TradeMaster!
Main product image of 3/4" x 1" Hot Water High Capacity Pressure Relief Valve, 125 psi
Magnifying glass
Hover image to zoom

3/4" x 1" Hot Water High Capacity Pressure Relief Valve, 125 psi

Brand:
N/A
SKU:
10-614-25
Rating:
(0)
Q&A:
(0)
3/4" x 1" Hot Water High Capacity Pressure Relief Valve, 125 psi
Magnifying glass
Hover image to zoom
10-614-25 has been discontinued
Discontinued September 25, 2017
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
3/4" FNPT x 1" FNPT RVW61 3,096,000 BTU Hot Water Pressure Relief Valve, 125 psi
SKU:1061425
(1)
Order by today, receive 7 by Thursday
VIEW REPLACEMENT
VIEW REPLACEMENT

Description

ASME Section IV capacity certified bronze safety relief valve for protection of hot water heating boilers, systems and similar equipment.

Features:
  • ASME Section IV Certified Capacity
  • 15-160 psig Set Pressures at 250*degF max
  • Corrosion Resistant Construction
  • Diaphragm Isolated Spring Chamber
  • Extremely High Capacity
  • Directive 97/23/EC (PED) Compliance
  • Made in the USA


Materials:
  • Body/Cap: ASTM B584 Bronze
  • Spring: Alloy Steel, Plated
  • Seat: Silicone

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm