Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
3 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (3)
Show
In Stock Only
(3)
Used With
–
NXS Series Filter (3)
NXS Series (3)
Price Range
–
$200 to $300 Filter (2)
$200 to $300 (2)
$300 to $400 Filter (1)
$300 to $400 (1)
Home
HVAC Supplies
HVAC Replacement Parts
Honeywell Sensors and Controls
Controls
Controls
3 items
FILTER
Grid
List
Sort: Default
32006629-002 Compare Checkbox
Compare
Alphanumeric Display
SKU:
32006629-002
Honeywell
SKU:
32006629-002
Brand:
Honeywell
–
+
$354.76
each
ADD TO CART
Add to List
In Stock
Get 2 by
Mon, Nov 23
Total Available: 8
In Stock
Get 2 by
Mon, Nov 23
Total Available: 8
Add to List
32006803-003 Compare Checkbox
Compare
Fan assembly 10 - 20 HP
SKU:
32006803-003
Honeywell
SKU:
32006803-003
Brand:
Honeywell
–
+
$221.21
each
ADD TO CART
Add to List
In Stock
Get 2 by
Mon, Nov 23
Total Available: 6
In Stock
Get 2 by
Mon, Nov 23
Total Available: 6
Add to List
32006803-002 Compare Checkbox
Compare
Fan Assembly 7.5 HP
SKU:
32006803-002
Honeywell
SKU:
32006803-002
Brand:
Honeywell
–
+
$213.81
each
ADD TO CART
Add to List
In Stock
Get 1 by
Mon, Nov 23
Total Available: 5
In Stock
Get 1 by
Mon, Nov 23
Total Available: 5
Add to List
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video