Apply to be a TradeMaster!
Main product image of Best Bubbles Fluo - Fluorescent Micro Leak Detector
Magnifying glass
Hover image to zoom

Best Bubbles Fluo - Fluorescent Micro Leak Detector

SKU:
TR1161.K.01
Rating:
(0)
Q&A:
(0)
Best Bubbles Fluo - Fluorescent Micro Leak Detector
Magnifying glass
Hover image to zoom
$16.26 each
In Stock
In Stock
Get 5 Mon, Sep 21
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Volume
34 oz.

Description

Features
  • BEST BUBBLES FLUO is a fast and easy solution to identify leaks in Refrigerant Lines and components of Refrigeration and Air-Conditioning Systems, even in situations of limited visibility becoming fluorescent when exposed to UV Light.
  • BEST BUBBLES FLUO should be sprayed close to the leak point; thanks to its special formulation it adheres to surfaces ensuring immediate identification of the leak through the formation of a large and thick bubble, that when exposed to UV Light becomes fluorescent.
  • Operating temperature -104°F to 176°F (-40°C to 80°C)
  • Great power of adherence to surfaces
  • Visible when exposed to any UV Light.

Specs

Product Type:

Leak Detector

Volume:

34 oz.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy