Apply to be a TradeMaster!
Main product image of 1" 304 Stainless Steel Rigid/IMC Conduit Clamp
Magnifying glass
Hover image to zoom

1" 304 Stainless Steel Rigid/IMC Conduit Clamp

SKU:
B2010SS4
Rating:
(0)
Q&A:
(0)
1" 304 Stainless Steel Rigid/IMC Conduit Clamp
Magnifying glass
Hover image to zoom
$12.28 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Stainless Steel

Description

–
Note: Image may not represent actual product

1" 304 Stainless Steel Rigid/IMC Conduit Clamp

B2010 Series 2-Piece Rigid conduit clamp of trade size 1-Inch, is suitable for use with pipe/rigid conduit to strut system. The 1-3/8-Inch OD clamp features 14-gauge 304 stainless steel construction. It has working load limit of 600 lb. Clamp comes with combination recess hex head machine screw and square nut.

Specs

–
Size:

1"

Insulation Thickness:

1"

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy