Apply to be a TradeMaster!
Main product image of 2" Standard U-Bolt (Zinc Plated)
Magnifying glass
Hover image to zoom

2" Standard U-Bolt (Zinc Plated)

SKU:
B3188-2ZN
Rating:
(0)
Q&A:
(0)
2" Standard U-Bolt (Zinc Plated)
Magnifying glass
Hover image to zoom
$6.27 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Material
Steel
Product Highlight: Finish
Zinc Plated

Description

–
2" Standard U-Bolt (Zinc Plated)

  • Size Range: Size 1/2" (15mm) thru 30" (900mm) pipe
  • Material: Steel
  • Function: Recommended for support, anchor or guide of pipe.
  • Approvals: Underwriters Laboratories Listed 3/4" (20mm) thru 12" (300mm). Conforms to Federal Specification WW-H-171E & A-A-1192A, Type 24 and Manufacturers Standardization Society ANSI/MSS SP-69 & SP-58, Type 24.
  • Maximum Temperature: 750°F (399°C)
  • Finish: Zinc Plated

Specs

–
Product Type:

U-Bolt

Material:

Steel

Finish:

Zinc Plated

Size:

2"

Thread Size:

3/8-16

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy