Apply to be a TradeMaster!
Main product image of 3/32" Diam, Steel Kwikwire Wire Rope (500' Long)
Magnifying glass
Hover image to zoom

3/32" Diam, Steel Kwikwire Wire Rope (500' Long)

SKU:
BKW094
Rating:
(0)
Q&A:
(0)
3/32" Diam, Steel Kwikwire Wire Rope (500' Long)
Magnifying glass
Hover image to zoom
$327.22 each
In Stock
In Stock
Get 1 Fri, Nov 27 - Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Size
3/32"
Product Highlight: Length (Feet)
500' Length

Description

–
500' Long, 3/32" Diam, Steel Wire Rope 184 Lb Breaking Strength, 7 x 7 Strand

Specs

–
Length (Feet):

500'

Size:

3/32"

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy