Apply to be a TradeMaster!
Main product image of 30 Amp Dual-Element -Time Delay Edison Style Plug Fuse (125V)
Magnifying glass
Hover image to zoom

30 Amp Dual-Element -Time Delay Edison Style Plug Fuse (125V)

SKU:
T-30-BUSSMANN
Rating:
(0)
Q&A:
(0)
30 Amp Dual-Element -Time Delay Edison Style Plug Fuse (125V)
Magnifying glass
Hover image to zoom
We no longer carry T-30-BUSSMANN
Unavailable since September 20, 2023

Product Highlights

–
Product Highlight: Voltage
125v
Product Highlight: Amperage
30 Amps

Description

–
Product Features
  • Plug fuse
  • Time delay
  • 30A
  • 125 Vac
  • 10 kAIC (RMS Symmetrical) interrupt rating
  • Threaded mount
  • Duel element
  • Plastic body
  • Brass threads
  • Edison base

Specs

–
Product Type:

Fuse

Voltage:

125v

Amperage:

30

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm