Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
4 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (4)
Show
In Stock Only
(4)
Category
–
Plug Fuse Adapters (4)
Brand
–
DiversiTech Filter (2)
DiversiTech (2)
MARS Filter (2)
MARS (2)
Voltage
–
125v Filter (2)
125v (2)
600V Filter (1)
600V (1)
Amperage
–
15 Filter (2)
15 (2)
Price Range
–
$1 to $5 Filter (2)
$1 to $5 (2)
$15 to $20 Filter (1)
$15 to $20 (1)
$25 to $30 Filter (1)
$25 to $30 (1)
Home
Electrical Supplies
Fuses
Plug Fuses & Adapters
Plug Fuses & Adapters
4 items
FILTER
Grid
List
Sort: Top Sellers
LRU263 Compare Checkbox
Compare
LRUH Series Fuse Adapter - 60 to 30 Reducer (250V) (2 Pack)
SKU:
LRU263
DiversiTech
SKU:
LRU263
Brand:
DiversiTech
–
+
$25.87
each
ADD TO CART
Add to List
In Stock
Get 128 by
Tomorrow, Nov 17
Total Available: 307
In Stock
Get 128 by
Tomorrow, Nov 17
Total Available: 307
Add to List
82346 Compare Checkbox
Compare
15 Amp UL Dual Element Time Delay, Type TL Plug Fuse (125V)
SKU:
82346
MARS
SKU:
82346
Brand:
MARS
–
+
$4.95
each
ADD TO CART
Add to List
In Stock
Get 45 by
Wed, Nov 18
Total Available: 273
In Stock
Get 45 by
Wed, Nov 18
Total Available: 273
Add to List
82330 Compare Checkbox
Compare
15 Amp UL Dual Element Time Delay, Type S Plug Fuse (125V)
SKU:
82330
MARS
SKU:
82330
Brand:
MARS
–
+
$4.63
each
ADD TO CART
Add to List
In Stock
Get 4 by
Tomorrow, Nov 17
Total Available: 233
In Stock
Get 4 by
Tomorrow, Nov 17
Total Available: 233
Add to List
626-38636 Compare Checkbox
Compare
Fuse Adapter – 60 to 30 Reducer for Class H (600V)
SKU:
626-38636
DiversiTech
SKU:
626-38636
Brand:
DiversiTech
–
+
$18.48
each
BOX UP & SAVE 13%
–
+
$160.90 box of 10
$16.09
each
ADD TO CART
Add to List
In Stock
Get 276 by
Tomorrow, Nov 17
Total Available: 284
In Stock
Get 276 by
Tomorrow, Nov 17
Total Available: 284
Add to List
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video