Apply to be a TradeMaster!
Main product image of Sure-Lites 2 Head LED Emergency Lighting Unit, 120/277 VAC (White), APEL
Magnifying glass
Hover image to zoom

Sure-Lites 2 Head LED Emergency Lighting Unit, 120/277 VAC (White), APEL

SKU:
APEL
Rating:
(0)
Q&A:
(0)
Sure-Lites 2 Head LED Emergency Lighting Unit, 120/277 VAC (White), APEL
Magnifying glass
Hover image to zoom
$42.45 each
In Stock
In Stock
Get 5 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Voltage
277v, 120v
Product Highlight: Mount
Ceiling, Wall
Product Highlight: Material
Polycarbonate

Description

–

The APEL is an UL 924 listed emergency light with a minimum of 90 minutes of run time and 17 feet of emergency egress coverage. Key features include LED heads, a no maintenance nickel cadmium battery and a five year fixture warranty. The LED heads are fully adjustable to maximize design flexibility while the compact form factor optimizes aesthetics. The universal j-box mounting pattern and snap fit housing construction significantly reduce installation time.


Features:

  • 3.6V, .78W DC long lasting LED heads
  • Dual voltage input 120/277 VAC, 60 Hz
  • Sealed nickel cadmium battery
  • Universal J-box mounting pattern
  • Operating temperature range of 50 degrees Fahrenheit to 104 degrees Fahrenheit
  • Components are injection molded, high impact thermoplastic
  • Low voltage disconnect
  • Line-latched
  • Brownout circuit

Specs

–
Color:

White

Voltage:

277v

120v

Mount:

Ceiling

Wall

Product Type:

Emergency Light

Material:

Polycarbonate

Lamp Type:

Integrated LED

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy