Apply to be a TradeMaster!
Main product image of All Pro Exit Single/Dual Face Field Selectable Red or Green LED Illuminated Exit Sign w/ Nickel Cadmium Battery, 120/277 VAC, 1-3/4" Wide x 11-11/16" Long (White), APX7RG
Magnifying glass
Hover image to zoom

All Pro Exit Single/Dual Face Field Selectable Red or Green LED Illuminated Exit Sign w/ Nickel Cadmium Battery, 120/277 VAC, 1-3/4" Wide x 11-11/16" Long (White), APX7RG

SKU:
APX7RG
Rating:
(0)
Q&A:
(0)
All Pro Exit Single/Dual Face Field Selectable Red or Green LED Illuminated Exit Sign w/ Nickel Cadmium Battery, 120/277 VAC, 1-3/4" Wide x 11-11/16" Long (White), APX7RG
Magnifying glass
Hover image to zoom
$44.95 each
In Stock
In Stock
Get 1 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Thermoplastic
Product Highlight: Mount
Ceiling, Wall
Product Highlight: Length (Inches)
11-11/16" Length
Product Highlight: Color
White
Product Highlight: Voltage
120v, 277v

Description

–
Features:
  • Long-life LED sources provide uniform diffused illumination
  • Field selectable red or green faces
  • Ceiling, wall and back mount with universal J-box mounting pattern
  • Dual voltage input 120/277 VAC, 60Hz
  • UL 924 Damp location certified

Specs

–
Product Type:

Emergency Exit

Material:

Thermoplastic

Mount:

Ceiling

Wall

Technology:

Fluorescent

Length (Inches):

11-11/16"

Color:

White

Lamp Type:

Integrated LED

Voltage:

120v

277v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy