Apply to be a TradeMaster!
Main product image of Sure-Lites 2 Face Die Cast Aluminum LED Illuminated Exit Sign, 120/277 VAC, 2-1/4" Wide x 12-5/8" Long (Brushed Aluminum Face w/Black Housing), CX62
Magnifying glass
Hover image to zoom

Sure-Lites 2 Face Die Cast Aluminum LED Illuminated Exit Sign, 120/277 VAC, 2-1/4" Wide x 12-5/8" Long (Brushed Aluminum Face w/Black Housing), CX62

SKU:
CX62
Rating:
(0)
Q&A:
(0)
Sure-Lites 2 Face Die Cast Aluminum LED Illuminated Exit Sign, 120/277 VAC, 2-1/4" Wide x 12-5/8" Long (Brushed Aluminum Face w/Black Housing), CX62
Magnifying glass
Hover image to zoom
$283.44 each
In Stock
In Stock
Get 1 Thu, Nov 5 - Mon, Nov 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v, 277v
Product Highlight: Length (Inches)
12-5/8" Length
Product Highlight: Mount
Wall, Ceiling
Product Highlight: Color
Aluminum
Product Highlight: Material
Die-Cast Aluminum

Description

–
Features:
  • Dual voltage input 120/277 VAC, 60 Hz
  • Die-cast aluminum housing
  • Die-cast canopy included
  • LED Lamping
  • Eagle Eye self-diagnostic system
  • Exit can be universally ceiling, wall or end-mounted
  • Universal pattern knockouts on rear of housing for direct mounting
  • Knockout chevrons for quick conversion to signs
  • Universal red and green signage

Specs

–
Product Type:

Emergency Exit

Voltage:

120v

277v

Length (Inches):

12-5/8"

Mount:

Wall

Ceiling

Lamp Type:

Integrated LED

Color:

Aluminum

Material:

Die-Cast Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy