Apply to be a TradeMaster!
Main product image of 3" HLA3 Round Adjustable Canless LED Directional Downlight, 500 Lumens, 3000K, 90 CRI (Matte White), HLA305FL9301EMWR
Magnifying glass
Hover image to zoom

3" HLA3 Round Adjustable Canless LED Directional Downlight, 500 Lumens, 3000K, 90 CRI (Matte White), HLA305FL9301EMWR

SKU:
HLA305FL9301EMWR
Rating:
(0)
Q&A:
(0)
3" HLA3 Round Adjustable Canless LED Directional Downlight, 500 Lumens, 3000K, 90 CRI (Matte White), HLA305FL9301EMWR
Magnifying glass
Hover image to zoom
$64.18 each
In Stock
In Stock
Get 9 Mon, Oct 5
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Finish
White
Product Highlight: Shape
Round
Product Highlight: Size
3"

Description

–

HLA3 3" Adjustable Canless Direct Mount


  • Round or Square Adjustable Canless Direct Mount
  • Canless directional recesses light - does not require recessed housing or junction box
  • 2700K, 3000K fixed CCT
  • 40 Degree flood distribution
  • Achieves L70 at 50,000 hours in IC and non-IC applications
  • 90 CRI (min), R9 greater than 50 provides high color rendering
  • Wet location listed
  • Dimmable to 5% with 120V dimmers
  • Five-year limited warranty
  • Delivers up to 700 lumens

Specs

–
Lumens:

500

Color Temperature:

Soft White

Color:

White

Finish:

White

CCT (Kelvin):

3000K

Shape:

Round

Type:

Recessed

Size:

3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy