Apply to be a TradeMaster!
Main product image of LPX Single/Dual Face Ceiling/Wall Mount LED Illuminated Polycarbonate Self-Powered Exit Sign, 120/277 VAC,  2-1/8" Wide x 13" Long (White), LPX7
Magnifying glass
Hover image to zoom

LPX Single/Dual Face Ceiling/Wall Mount LED Illuminated Polycarbonate Self-Powered Exit Sign, 120/277 VAC, 2-1/8" Wide x 13" Long (White), LPX7

SKU:
LPX7
Rating:
(0)
Q&A:
(0)
LPX Single/Dual Face Ceiling/Wall Mount LED Illuminated Polycarbonate Self-Powered Exit Sign, 120/277 VAC,  2-1/8" Wide x 13" Long (White), LPX7
Magnifying glass
Hover image to zoom
$132.40 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
277v, 120v
Product Highlight: Length (Inches)
13" Length
Product Highlight: Mount
Ceiling, Wall
Product Highlight: Color
White
Product Highlight: Material
Polycarbonate

Description

–
Features:
  • Dual voltage input 120/277 VAC
  • Injection-molded polycarbonate housing
  • Ships with both red and green LED lamping
  • Premium nickel cadmium battery
  • Self-powered exits are fully charged in 24 hours
  • Ceiling, wall or end-mountable
  • Snap-fit canopy included
  • Snap-out or snap-in chevron directional indicators

Specs

–
Voltage:

277v

120v

Length (Inches):

13"

Product Type:

Emergency Exit

Mount:

Ceiling

Wall

Lamp Type:

Integrated LED

Color:

White

Material:

Polycarbonate

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy