Apply to be a TradeMaster!
Main product image of NEMA Twist-Lock Photocontrol for Night Falcon LED Floodlights (105-285V), OA/RA1016
Magnifying glass
Hover image to zoom

NEMA Twist-Lock Photocontrol for Night Falcon LED Floodlights (105-285V), OA/RA1016

SKU:
OA/RA1016
Rating:
(0)
Q&A:
(0)
NEMA Twist-Lock Photocontrol for Night Falcon LED Floodlights (105-285V), OA/RA1016
Magnifying glass
Hover image to zoom
$66.17 each
In Stock
In Stock
Get 3 Fri, Nov 27 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
285V, 105v
Product Highlight: Material
Die-Cast Aluminum
Product Highlight: Color
Bronze
Product Highlight: Mount
Wall

Description

–
Features:
  • Sensor Accessory Type
  • Photoelectric Control
  • NEMA TwistLock Photocell 105-285V

Specs

–
Voltage:

285V

105v

Product Type:

Photocontrol

Material:

Die-Cast Aluminum

Color:

Bronze

Mount:

Wall

Technology:

Halogen

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy