Apply to be a TradeMaster!
Main product image of Button Field-Installable Photocontrol for Crosstour Wall-Pack Luminaries (120V), PB120V
Magnifying glass
Hover image to zoom

Button Field-Installable Photocontrol for Crosstour Wall-Pack Luminaries (120V), PB120V

SKU:
PB120V
Rating:
(0)
Q&A:
(0)
Button Field-Installable Photocontrol for Crosstour Wall-Pack Luminaries (120V), PB120V
Magnifying glass
Hover image to zoom
$36.17 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Material
Die-Cast Aluminum
Product Highlight: Mount
Wall

Description

–
Features:
  • Heavy-duty, large floodlight ideal for commercial or industrial use
  • Weather-resistant, die-cast aluminum housing with integral door hinges
  • Stainless steel hardware secures door and seals out contaminants
  • Integral slipfitter fits 2-3/8; tenon
  • Galvanized-steel trunnion or yoke-mount
  • Specular aluminum reflector delivers sharp beam cutoff
  • Clear, tempered glass lens is heat and impact-resistant
  • Full-perimeter, high-temperature silicone gasket
  • Metal halide and high pressure sodium configurations

Specs

–
Product Type:

Photocontrol

Voltage:

120v

Material:

Die-Cast Aluminum

Lamp Type:

Integrated LED

Mount:

Wall

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy