Apply to be a TradeMaster!
Main product image of Model BFK083, Bi-Flow Liquid Line Filter Drier - 3/8" Flare (680 PSI)
Magnifying glass
Hover image to zoom

Model BFK083, Bi-Flow Liquid Line Filter Drier - 3/8" Flare (680 PSI)

Brand:
Copeland
SKU:
043321
Rating:
(0)
Q&A:
(0)
Model BFK083, Bi-Flow Liquid Line Filter Drier - 3/8" Flare (680 PSI)
Magnifying glass
Hover image to zoom
$35.32 each
Out of Stock
Out of Stock
Get it Fri, Dec 4 - Fri, Dec 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Connection Type
Male Flare Connection

Description

–

The BFK is a solid core, Bi-directional, liquid line filter drier for heat pump applications for use with CFC, HCFC, and HFC refrigerants.


Features:


  • 8 Cubic Inches
  • Internal check valves allow flow and filtration in either direction, eliminates need for external check valves
  • High moisture and acid removal capacity
  • Corrosion resistant epoxy powder paint finish
  • Approved for POE oils with Copeland compressors

Specs

–
Type:

Oil Filter

Connection Size:

3/8"

Connection Type:

Male Flare

Max. Working Pressure:

680 PSI

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy