Apply to be a TradeMaster!
Main product image of 3 PH, R22 Compressor, 41700 BTU (230V)
Magnifying glass
Hover image to zoom

3 PH, R22 Compressor, 41700 BTU (230V)

Brand:
Copeland
SKU:
CR42K6E-TF5-875
Rating:
(0)
Q&A:
(0)
3 PH, R22 Compressor, 41700 BTU (230V)
Magnifying glass
Hover image to zoom
CR42K6E-TF5-875 has been discontinued
Discontinued June 25, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
3 PH, R22 Hermetic Compressor, 41700 BTU (208/230V)
Brand:
Copeland
SKU:CR42K6E-TF5-925
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Capacity (BTU)
41700 BTU Capacity
Product Highlight: Voltage
230V
Product Highlight: Refrigerant Type
R-407C, R-22

Description

–

Note: The direct replacement of this item requires purchase of both CR42K6E-TF5-925 3 PH, R22 Hermetic Compressor, 41700 BTU (208/230V) and 918-0088-00 Crankcase Heater (40/49W, 240/265V).


The Copeland CRK6 compressor is the leader in reciprocating performance with a broad range for packaged system, geothermal and heat pump applications.

Product Features

  • Refrigeration Type: R-22, R-407C
  • Cooling Efficiency (EER): UP TO 11.1
  • Phase: 3
  • Capacity Range (BTU): 33700-54500
  • Voltage@Hz: 200/220@50, 200/230@60
  • Application: Air Conditioning
  • 6th generation fixed speed reciprocating compressor

Specs

–
Application:

Air Conditioning

Product Type:

Compressor

Phase:

3

Capacity (BTU):

41700

Voltage:

230V

Refrigerant Type:

R-407C

R-22

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm