Apply to be a TradeMaster!
Main product image of Sensi Touch 2 Smart Wi-Fi Programmable Thermostat for Smart Home, 4H/2C, w/ Indoor/Outdoor Equipment Interface Module (EIM)
Magnifying glass
Hover image to zoom

Sensi Touch 2 Smart Wi-Fi Programmable Thermostat for Smart Home, 4H/2C, w/ Indoor/Outdoor Equipment Interface Module (EIM)

Brand:
Copeland
SKU:
SK20B
Rating:
(1)
Q&A:
(0)
Sensi Touch 2 Smart Wi-Fi Programmable Thermostat for Smart Home, 4H/2C, w/ Indoor/Outdoor Equipment Interface Module (EIM)
Magnifying glass
Hover image to zoom
$284.99 each
In Stock
In Stock
Get 29 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
7 Day, Programmable
Product Highlight: Stages
4 Heat/2 Cool
Product Highlight: Mount
Horizontal
Product Highlight: Power Method
Hardwired
Product Highlight: Color
Black

Description

–

SK20B is a Sensi Equipment Interface Module (indoor + outdoor) + Sensi Touch 2 smart thermostat bundle, eliminates need to pull new wires for system upgrades. Includes module, smart thermostat, mounting hardware, install guide.


Equipment Interface Module Features:

  • Universal Accessory Terminals: 3 terminals to control all your IAQ products-humidification, dehumidification, and ventilation-from a single device.
  • Indoor & Outdoor Use: Waterproof and durable design allows installation in various environments, reducing the number of products you need to carry.
  • Clean Installation: Tightly secured cover maintains a neat appearance with no exposed wires.
  • Thermostat Compatibility: Works with any Sensi Touch 2 smart thermostat.
  • Works with Sensi Touch 2 smart thermostat

  • Simplified install without pulling additional wires

  • Sensi Connect sub-GHz technology offers long-range connectivity between products with less interference

  • Three universal accessory terminals for IAQ control

  • Same module for both indoor (EIM) and outdoor (ERM) applications

Specs

–
Humidity Control:

Yes

Batteries Included:

0

Options:

Cell Phone Compatible

Wireless

Large Display

Programmability:

7 Day

Programmable

Wireless:

Yes

Application:

Multi-Stage (Heat/Cool)

Features:

Humidity Display

Lighted Display

User Interface:

Touchscreen

Wi-Fi:

Yes

Stages:

4 Heat/2 Cool

Color:

Black

Mount:

Horizontal

Power Method:

Hardwired

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

works

SupplyHouse gave us one of these to try. Recently, a church that we service discovered they had no heat because a thermostat wire got cut during a renovation. I installed this to get them out of a pinch. The signal is going through two floors and some walls in an old building, and it's working. One downside is that the thermostat needs constant 24V power. I hooked it up to a transformer and a cord and plugged it into the wall as a temporary measure. In an application where you just don't have enough conductors, this will work great. But it's not going to work in every application.
Jeremy from TM
Narvon, PA
26 days ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy