Apply to be a TradeMaster!
Main product image of 3 PH R410A, 180000 BTU Compressor (460v)
Magnifying glass
Hover image to zoom

3 PH R410A, 180000 BTU Compressor (460v)

Brand:
Copeland
SKU:
ZP180KCE-TWD-961
Rating:
(0)
Q&A:
(0)
3 PH R410A, 180000 BTU Compressor (460v)
Magnifying glass
Hover image to zoom
$13,341.22 each
Backorder
Backorder
Get it Wed, Nov 4 - Mon, Dec 7

Lift Gate

–
This product weighs 146 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Refrigerant Type
R-410A
Product Highlight: Capacity (BTU)
180000 BTU Capacity
Product Highlight: Voltage
460v

Description

–
Copeland Scroll ZPKC compressor is designed for broad applicability in split systems, rooftops and chiller applications.

Specifications
  • Refrigeration Type: R-410A
  • Cooling Efficiency (EER): UP TO 11.2
  • Phase: 3
  • Capacity Range (BTU): 180000-219000
  • Voltage@Hz: 380/420@50, 460@60
  • Application: Air Conditioning

Product Features
  • Legacy commercial (3-phase only) fixed speed compressor

Specs

–
Application:

Air Conditioning

Product Type:

Compressor

Phase:

3

Refrigerant Type:

R-410A

Capacity (BTU):

180000

Voltage:

460v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of 3 PH R410A, 180000 BTU Compressor (460v)
3 PH R410A, 180000 BTU Compressor (460v)
SKU: ZP180KCE-TWD-961
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy