Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
Compressors
Copeland Compressors
1 PH, R410A Scroll Compressor, 57100 BTU (230V)
Brand:
Copeland
SKU:
ZP42K5E-PFV-830
Rating:
(0)
Q&A:
(0)
Hover image to zoom
ZP42K5E-PFV-830 has been discontinued
Discontinued September 30, 2021
This product was discontinued by the manufacturer.
MANUALS (1)
Submittal Sheet
Submittal Sheet
Will this part work with my unit?
Click to see if this part is compatible with your unit.
Direct Replacement:
208/230v 1 Ph R410a Compressor, ZP42LXE-PFV-800
Brand:
Copeland
SKU:
ZP42LXE-PFV-800
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
57100 BTU Capacity
R-410A
230V
Description
–
1 PH, R410A Scroll Compressor, 57100 BTU (230V)
Note:
Image may not be actual representation of item.
Specs
–
Product Type:
Compressor
Phase:
1
Capacity (BTU):
57100
Refrigerant Type:
R-410A
Voltage:
230V
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
Product Type
...
Phase
...
Capacity (BTU)
...
Refrigerant Type
...
Voltage
...
CURRENT ITEM
1 PH, R410A Scroll Compressor, 57100 BTU (230V)
SKU:
ZP42K5E-PFV-830
Copeland
Compressor
1
57100
R-410A
230V
1 PH, R-410A Remanufactured Scroll Compressor Kit w/ Fittings, 42000 BTU (208/230V)
SKU:
AA42KP-BFV
Arrco
Compressor
1
42000
R-410A
208V
230V
×
Video