Apply to be a TradeMaster!
Main product image of 1 PH, R410A Scroll Compressor, 54000 BTU (230V)
Magnifying glass
Hover image to zoom

1 PH, R410A Scroll Compressor, 54000 BTU (230V)

Brand:
Copeland
SKU:
ZP54K5E-PFV-800
Rating:
(0)
Q&A:
(0)
1 PH, R410A Scroll Compressor, 54000 BTU (230V)
Magnifying glass
Hover image to zoom
ZP54K5E-PFV-800 has been discontinued
Discontinued August 14, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
51000 BTUh, 230V, 1PH Copeland Scroll Compressor R-410a, ZP51LXE-PFV-800
Brand:
Copeland
SKU:ZP51LXE-PFV-800
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Capacity (BTU)
54000 BTU Capacity
Product Highlight: Refrigerant Type
R-410A
Product Highlight: Voltage
230V

Description

–
Copeland Scroll ZPK5 compressor has been built upon the proven Copeland Scroll platform and over 30 years of scroll technology development.

Specifications
  • Refrigeration Type: R-410A
  • Cooling Efficiency (EER): UP TO 10.5
  • Phase: 1
  • Capacity Range (BTU): 54000-74000
  • Voltage@Hz: 208/230@60
  • Application: Air Conditioning

Product Features
  • 5th generation fixed speed compressor

Specs

–
Application:

Air Conditioning

Product Type:

Compressor

Phase:

1

Capacity (BTU):

54000

Refrigerant Type:

R-410A

Voltage:

230V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Product Type
Phase
Capacity (BTU)
Refrigerant Type
CURRENT ITEM
Product Image of 1 PH, R410A Scroll Compressor, 54000 BTU (230V)
1 PH, R410A Scroll Compressor, 54000 BTU (230V)
SKU: ZP54K5E-PFV-800
Air Conditioning
Compressor
1
54000
R-410A