Apply to be a TradeMaster!
Main product image of 3 PH R410A, 54500 BTU Compressor (230v)
Magnifying glass
Hover image to zoom

3 PH R410A, 54500 BTU Compressor (230v)

Brand:
Copeland
SKU:
ZP54K5E-TF5-800
Rating:
(0)
Q&A:
(0)
3 PH R410A, 54500 BTU Compressor (230v)
Magnifying glass
Hover image to zoom
ZP54K5E-TF5-800 has been discontinued
Discontinued June 27, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
3 PH, R-410A Remanufactured Scroll Compressor, 54000 BTU (200/230V)
Brand:
Arrco
SKU:AA54KP-HF5
(0)
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Fri, Dec 18
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Refrigerant Type
R-410A
Product Highlight: Voltage
230V
Product Highlight: Capacity (BTU)
54500 BTU Capacity

Description

–
Copeland Scroll ZPK5 compressor has been built upon the proven Copeland Scroll platform and over 30 years of scroll technology development.

Specifications
  • Refrigeration Type: R-410A
  • Cooling Efficiency (EER): UP TO 10.7
  • Phase: 3
  • Capacity Range (BTU): 43400-73600
  • Voltage@Hz: 200/220@50, 200/230@60
  • Application: Air Conditioning

Product Features
  • 5th generation fixed speed compressor

Specs

–
Application:

Air Conditioning

Product Type:

Compressor

Phase:

3

Refrigerant Type:

R-410A

Voltage:

230V

Capacity (BTU):

54500

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm