Apply to be a TradeMaster!
Main product image of 1 PH, R22 Scroll Compressor, 18000 BTU (208/230V)
Magnifying glass
Hover image to zoom

1 PH, R22 Scroll Compressor, 18000 BTU (208/230V)

Brand:
Copeland
SKU:
ZR18K5E-PFV-800
Rating:
(1)
Q&A:
(0)
1 PH, R22 Scroll Compressor, 18000 BTU (208/230V)
Magnifying glass
Hover image to zoom
$1,825.12 each
Backorder
Backorder
Get it Mon, Dec 21 - Tue, Jan 26

Lift Gate

–
This product weighs 54 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (BTU)
18000 BTU Capacity
Product Highlight: Voltage
208/230V
Product Highlight: Refrigerant Type
R-407C, R-22

Description

–
Copeland Scroll ZRK5 compressor has been built upon the proven Copeland Scroll platform and over 30 years of scroll technology development.

Specifications
  • Refrigeration Type: R-22, R-407C
  • Cooling Efficiency (EER): UP TO 9.85
  • Phase: 1
  • Capacity Range (BTU): 17300-23400
  • Voltage@Hz: 208/230@60
  • Application: Air Conditioning

Product Features
  • Legacy Copeland Scroll fixed speed compressor
  • Low-pressure applications (R-22, R-407C)

Specs

–
Application:

Air Conditioning

Product Type:

Compressor

Phase:

1

Capacity (BTU):

18000

Voltage:

208/230V

Refrigerant Type:

R-407C

R-22

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Product Type
Phase
Capacity (BTU)
Voltage
CURRENT ITEM
Product Image of 1 PH, R22 Scroll Compressor, 18000 BTU (208/230V)
1 PH, R22 Scroll Compressor, 18000 BTU (208/230V)
SKU: ZR18K5E-PFV-800
(1)
Air Conditioning
Compressor
1
18000
208/230V

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

right product

first one i received and installed was defective so i called about replacing talked to Dametra which understood my dilemma of how i was supposed to reorder and she went above and beyond to help me and i ended up getting the new one a month quicker than the old one
HD
NY
5 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy