Shop Resideo Sale
Main product image of 1 PH, R22 Scroll Compressor, 55500 BTU (208/230V)
Magnifying glass
Hover image to zoom

1 PH, R22 Scroll Compressor, 55500 BTU (208/230V)

Brand:
Copeland
SKU:
ZR57K3E-PFV-930
Rating:
(0)
Q&A:
(0)
1 PH, R22 Scroll Compressor, 55500 BTU (208/230V)
Magnifying glass
Hover image to zoom
ZR57K3E-PFV-930 has been discontinued
Discontinued April 30, 2026
This product was discontinued by the manufacturer.
Suggested Alternative:
Copeland Scroll Compressor 57000 BTUh, ZR57KCE-PFV-950
Brand:
Copeland
SKU:ZR57KCE-PFV-950
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Capacity (BTU)
55500 BTU Capacity
Product Highlight: Refrigerant Type
R-407C, R-22
Product Highlight: Voltage
208/230V

Description

–
Copeland Scroll commercial ZR*KC Quest compressor family is designed for superior efficiency and performance. The products light, compact design can offer significant applied cost savings.

Specifications
  • Refrigeration Type: R-22, R-407C
  • Cooling Efficiency (EER): UP TO 10.55
  • Phase: 1
  • Capacity Range (BTU): 55500-67000
  • Voltage@Hz: 208/230@60
  • Application: Air Conditioning

Product Features
  • Commercial (3-phase only) fixed speed compressor
  • Low-pressure applications (R-22, R-407C)

Specs

–
Application:

Air Conditioning

Product Type:

Compressor

Phase:

1

Capacity (BTU):

55500

Refrigerant Type:

R-407C

R-22

Voltage:

208/230V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Product Type
Phase
Capacity (BTU)
Refrigerant Type
CURRENT ITEM
Product Image of 1 PH, R22 Scroll Compressor, 55500 BTU (208/230V)
1 PH, R22 Scroll Compressor, 55500 BTU (208/230V)
SKU: ZR57K3E-PFV-930
Air Conditioning
Compressor
1
55500
R-407C
R-22