Apply to be a TradeMaster!
Filter menu expanded

Filters

6 items
Reset

SORT

Product Availability
–

Show In Stock Only (2)

Size
–

1/2" (1)
3/4" (1)
1" (1)
1-1/4" (1)
1-1/2" (1)
2" (1)

Price Range
–

$10 to $15 (1)
$15 to $20 (1)
$35 to $40 (1)
$50 to $60 (1)
$60 to $70 (1)
$100 to $200 (1)

Copper Press x Female 90° Elbows

Help Face
Need a little help?
6 items
Grid
List
Compare
Product Image of 1/2" Press x Female Copper 90° Elbow
1/2" Press x Female Copper 90° Elbow
SKU: 50076
JW
SKU: 50076
Brand: JW
$12.47 each
BOX UP & SAVE 10%
$56.15 box of 5
$11.23 each
In Stock
Get 13 by Mon, Nov 23
In Stock
Get 13 by Mon, Nov 23
Compare
Product Image of 3/4" Press x Female Copper 90° Elbow
3/4" Press x Female Copper 90° Elbow
SKU: 50077
JW
SKU: 50077
Brand: JW
$19.72 each
BOX UP & SAVE 11%
$87.85 box of 5
$17.57 each
In Stock
Get 1 by Mon, Nov 23
In Stock
Get 1 by Mon, Nov 23
Compare
Product Image of 1" Press x Female Copper 90° Elbow
1" Press x Female Copper 90° Elbow
SKU: 50078
JW
SKU: 50078
Brand: JW
$35.46 each
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Compare
Product Image of 1-1/4" Press x Female Copper 90° Elbow
1-1/4" Press x Female Copper 90° Elbow
SKU: 50079
JW
SKU: 50079
Brand: JW
$52.38 each
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Compare
Product Image of 1-1/2" Press x Female Copper 90° Elbow
1-1/2" Press x Female Copper 90° Elbow
SKU: 50080
JW
SKU: 50080
Brand: JW
$69.35 each
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Compare
Product Image of 2" Press x Female Copper 90° Elbow
2" Press x Female Copper 90° Elbow
SKU: 50081
JW
SKU: 50081
Brand: JW
$110.83 each
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Resources
FAQs, Manuals & Videos
Videos
Articles
More About Copper Press x Female 90° Elbows

Copper Press x Female 90° Elbows are copper fittings that make a 90 degree turn and transition from a press connection to a female threaded connection. The listing includes JW fittings such as the 1/2" Press x Female Copper 90 deg Elbow, which is listed with a Press x Female thread type. Product records for the listing show JW as the brand. Other sizes in the listing include 3/4", 1", 1-1/4" and 1-1/2". Plumbers and mechanical contractors reach for this style of elbow when a pressed copper run has to turn a corner and land on a female threaded connection. One fitting handles the turn and the transition, so the corner needs fewer parts. Matching the size and end type before the run is laid out matters because a wrong pick means extra transition fittings and added joints in the run.

Subcategories

  • 1/2" and 3/4" Press x Female Elbows: The 1/2" and 3/4" Press x Female Elbows are the smaller sizes shown in the listing, with JW records for both the 1/2" and 3/4" Press x Female Copper 90 deg Elbow. Plumbers use them where a pressed copper line has to turn and finish at a female threaded connection. The thread type on each record is Press x Female. Confirm the nominal size against the tube and the threaded part before ordering.
  • 1" Press x Female Elbows: The 1" Press x Female Elbow is represented in the listing by the JW 1" Press x Female Copper 90 deg Elbow. Plumbing and mechanical contractors use this size when a pressed copper run needs a 90 degree turn that ends in a female thread. The record lists a 1" size and a Press x Female thread type. Its description notes that the image may not represent the actual product, so read the written details on the product page.
  • 1-1/4" and 1-1/2" Press x Female Elbows: The 1-1/4" and 1-1/2" Press x Female Elbows cover the larger sizes shown in the listing, with JW records for both. Contractors use them on pressed copper runs in these sizes that must turn 90 degrees and connect to a female threaded part. The records show sizes of 1-1/4" and 1-1/2" with a Press x Female thread type. Match the size to the run and to the threaded component before ordering.

Buying Guide

Start with the pipe size, then confirm the threaded connection. The listing shows JW elbows in 1/2", 3/4", 1", 1-1/4" and 1-1/2" sizes, and the records for these sizes show a Press x Female thread type. The press end connects to the copper run and the female end connects to a male threaded part, so check the elbow size against both the tube and the mating part before ordering.

Next, decide whether the layout needs a 90 degree turn at the transition. When comparing Copper Press x Female 90° Elbows with other fittings, an elbow suits a corner, while a straight transition fitting may suit a run that doesn't turn. Matching the fitting shape to the layout reduces extra parts and joints.

Then read the product page. Records for the 1", 1-1/4" and 1-1/2" sizes note that the image may not represent the actual product, so rely on the written size and thread type instead of the photo. The catalog records for this listing don't state pressure or temperature ratings, press tool requirements or code approvals, so check those against the manufacturer's documentation and local code before the job starts. Finally, count the fittings per run by size so the order matches the layout and each corner gets the correct elbow.

Frequently Asked Questions

What sizes do Copper Press x Female 90° Elbows come in?

The listing shows JW Copper Press x Female 90° Elbows in 1/2", 3/4", 1", 1-1/4" and 1-1/2" sizes. Each of those product records lists the size and a Press x Female thread type. Check the individual product page for the size needed.

What does Press x Female mean on a copper elbow?

On Copper Press x Female 90° Elbows, Press x Female is the thread type shown on the product record, which describes a press end and a female threaded end. The 90 degree body turns the run at that transition. Confirm the details on the product page for the specific size.

Which brand is shown on the Copper Press x Female 90° Elbows listing?

Product records for this Copper Press x Female 90° Elbows listing show JW as the brand, for example the 1/2" Press x Female Copper 90 deg Elbow. Check each product page for brand and model details before ordering.

Can I rely on the product photo for a Press x Female copper elbow?

Records for the 1", 1-1/4" and 1-1/2" Copper Press x Female 90° Elbows note that the image may not represent the actual product. Go by the written size and thread type on the product page. Verify the fitting against the job's layout before ordering.

Where do I verify pressure ratings and press tool requirements for these elbows?

The catalog records for Copper Press x Female 90° Elbows list size and thread type but not pressure ratings or tool requirements. Check the manufacturer's documentation for the specific JW fitting and confirm local code approval before installing. Pick the size first, then verify those details.

Didn't find what you're looking for? 
Let us know
.