Apply to be a TradeMaster!
Filter menu expanded

Filters

8 items
Reset

SORT

Product Availability
–

Show In Stock Only (5)

Length (Inches)
–

30" (3)
48" (1)
50" (4)

Price Range
–

$20 to $25 (2)
$25 to $30 (2)
$30 to $35 (2)
$35 to $40 (2)

Copper Shower Risers

Help Face
Need a little help?
8 items
Grid
List
Compare
Product Image of 1/2" Male Sweat Copper Stub Out Elbow (30" x  8-1/2")
$23.53 each
BOX UP & SAVE 13%
$514.00 box of 25
$20.56 each
In Stock
Get 41 by Tue, Nov 24
In Stock
Get 41 by Tue, Nov 24
Compare
Product Image of 1/2" Male Sweat Copper Stub Out Elbow (50" x 8-1/2")
$33.33 each
In Stock
Get 13 by Tue, Nov 24
In Stock
Get 13 by Tue, Nov 24
Compare
Product Image of 1/2" Male Sweat Copper Shower Riser w/ 1/2" FIP Drop Ear (30" Length)
$21.80 each
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Compare
Product Image of 1/2" Male Sweat Copper Shower Riser w/ 1/2" FIP Drop Ear (48" Length)
$25.99 each
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Compare
Product Image of 1/2" Male Sweat Copper Shower Riser w/ 1/2" FIP Drop Ear (50" Length)
$31.89 each
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Compare
Product Image of 1/2" MIP Swivel Copper Shower Riser w/ 1/2" FIP Drop Ear (50" Length)
$37.28 each
In Stock
Get 5 by Tue, Nov 24
In Stock
Get 5 by Tue, Nov 24
Compare
Product Image of 1/2" FIP Swivel Copper Shower Riser w/ 1/2" FIP Drop Ear (30" Length)
$26.60 each
In Stock
Get 2 by Tue, Nov 24
In Stock
Get 2 by Tue, Nov 24
Compare
Product Image of 1/2" FIP Swivel Copper Shower Riser w/ 1/2" FIP Drop Ear (50" Length)
$36.70 each
In Stock
Get 13 by Fri, Nov 27
In Stock
Get 13 by Fri, Nov 27
Resources
FAQs, Manuals & Videos
Videos
Articles
More About Copper Shower Risers

Copper Shower Risers are the vertical pipe sections that carry water from a shower valve up the wall to the shower arm and head, and they're a common replacement item during a bathroom remodel or when an old riser develops a pinhole leak. Made from rigid copper tubing, risers solder into place using standard sweat fittings and hold up to the same pressure and temperature ranges as the rest of a copper supply system. Riser length and outlet height vary by project, so plumbers typically select a length that reaches the desired shower head position without adding an extra coupling inside the wall cavity. Matching riser diameter to the existing valve outlet, most commonly 1/2 inch, keeps flow rate consistent and avoids introducing a reducing fitting into the riser assembly.

Subcategories

  • Standard Copper Risers: Plain rigid copper tubing for new construction and remodels where the riser gets covered by tile, a shower surround, or an escutcheon plate at the wall. Sweat-solders to standard copper fittings on both ends. The most common choice for rough-in work behind finished walls.
  • Chrome-Plated Copper Risers: Carry a polished chrome finish for installations where the riser stays exposed rather than being hidden inside a wall or surround. Same copper base material and solder connections as standard risers. Common on exposed-pipe or industrial-style bathroom fixtures.
  • Extended Length Risers: Run longer than a standard riser to reach rain shower heads or fixtures mounted higher on a wall, including installations with vaulted or raised ceilings. Solder into place the same way as shorter risers. Reduces the need for an added coupling to extend a standard-length riser.
  • Riser Elbows and Adapters: Change direction or step down to a different outlet size where a straight riser alone won't reach the shower arm's position. Solder-compatible with standard copper riser stock. Useful for offset installations where the shower arm doesn't line up directly above the valve.
  • Buying Guide

    Selecting a shower riser starts with confirming the outlet size on the existing or new shower valve, since most residential installations use a 1/2 inch connection and introducing a different size mid-run adds an unnecessary reducing joint. Copper Shower Risers come in a range of lengths, and measuring the actual distance from the valve body to the desired shower arm height, rather than assuming a standard length will work, avoids either an awkward extra coupling or a riser that's cut short mid-installation. For exposed installations, such as industrial-style or retrofit bathrooms where the pipe run stays visible, a chrome-plated riser gives a finished look without changing the underlying copper construction or solder connections. Standard, unplated risers are the better fit any time the pipe gets covered by tile, a surround, or an escutcheon, since the finish adds cost without a visible benefit in that case. Extended length risers are worth reaching for on rain shower installations or bathrooms with higher ceilings, where a standard-length riser combined with an added coupling introduces one more joint that could eventually leak. Because risers solder into a copper supply system, standard sweat-fitting technique and lead-free solder apply the same as anywhere else in the system, and pressure-testing the joint after installation catches any leaks before the wall gets closed up.

    Frequently Asked Questions

    What size shower riser is needed for a standard residential valve?

    Most residential shower valves use a 1/2 inch outlet, so a riser matching that diameter avoids adding a reducing fitting into the run.

    Should a chrome-plated or standard copper riser be used?

    Chrome-plated risers work best where the pipe stays exposed, while standard unplated risers are the better fit any time the riser gets covered by tile or a surround.

    How is riser length determined for a specific installation?

    Measuring the actual distance from the valve body to the desired shower arm height gives the correct length, rather than assuming a standard riser will reach without an added coupling.

    Can a riser be extended if it's cut too short?

    An extended length riser sized correctly from the start is the more reliable option, since adding a coupling to lengthen a short riser introduces an additional solder joint and potential leak point.

    What solder is used to install a copper shower riser?

    Standard lead-free solder used elsewhere in the copper supply system works for riser connections, following the same sweat-fitting technique as any other copper joint.

Didn't find what you're looking for? 
Let us know
.