Apply to be a TradeMaster!
Main product image of 1/2" FIP Swivel Copper Shower Riser w/ 1/2" FIP Drop Ear (50" Length)
Magnifying glass
Hover image to zoom

1/2" FIP Swivel Copper Shower Riser w/ 1/2" FIP Drop Ear (50" Length)

SKU:
616-650Y
Rating:
(0)
Q&A:
(0)
1/2" FIP Swivel Copper Shower Riser w/ 1/2" FIP Drop Ear (50" Length)
Magnifying glass
Hover image to zoom
$36.70 each
In Stock
In Stock
Get 13 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Copper
Product Highlight: Length (Inches)
50" Length

Description

–
  • Sweat into standard tub/shower valves
  • MIP and FIP swivel means no soldering
  • Made from Type L copper tube (except 616-648, Type M)
  • Square O strap is crimped onto tube

Specs

–
Size:

1/2"

Material:

Copper

Length (Inches):

50"

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy