Cozy manufactures residential gas wall heaters, direct vent heaters, and gravity vented heaters. They serve supplemental and primary heating in residential and light commercial buildings. Williams Furnace Company, with roots dating to 1916, acquired the Cozy Heating Systems brand in January 2021. It manufactures Cozy products at its 400,000-sq-ft facility in Colton, California. Cozy products are made in the USA with approximately 90% domestic components. The Cozy product line includes CDV Series direct vent wall heaters (65% AFUE) and HEDV high-efficiency direct vent heaters (80% AFUE). It also includes C/W Series gravity vented heaters and VC Series console heaters. CF Series counterflow heaters and DVCF Series direct vent counterflow heaters round out the line. All are CSA certified and ANSI Z21.86 compliant. Cozy offers a 1-year parts warranty and a 10-year combustion chamber warranty.
Product Lines
Cozy CDV Series Direct Vent Wall Heaters
CDV Series heaters deliver 14,000-30,000 BTU at 65% AFUE with sealed combustion direct vent technology. No electricity is required. They draw combustion air from outside and vent directly outdoors through a coaxial flue. They suit backup heat without power and buildings without electrical service at the heater location.
Cozy HEDV Series High-Efficiency Direct Vent Heaters
HEDV Series heaters deliver 25,000-40,000 BTU at 80% AFUE with sealed direct vent combustion. They are a higher-efficiency alternative to the CDV Series. No electricity is required for standard configurations.
Cozy C and W Gravity Series Wall Heaters
C and W Gravity Series heaters deliver 22,000-50,000 BTU at 66-70% AFUE with conventional B-vent gravity venting. C Series is propane. W Series is natural gas. No electricity is required.
Cozy CF and DVCF Series Counterflow Heaters
CF and DVCF Series heaters provide 35,000-55,000 BTU at 75-76% AFUE. They deliver warm air from the bottom of the unit for under-window and below-grade installations. DVCF Series uses sealed direct vent combustion.
Cozy VC Console Heaters
VC Console Heaters are 35,000-50,000 BTU freestanding gravity vented gas heaters for residential supplemental heating. They install without a wall recess.
Why Contractors Specify Cozy
Heating contractors specify Cozy because the CDV and HEDV direct vent models operate without electricity. They provide primary or backup heat where power outages are a concern or electrical service is unavailable at the installation location. Cozy products are made in the USA at Williams Furnace Company in Colton, California, with approximately 90% domestic components. They are CSA certified and ANSI Z21.86 compliant. The line covers 14,000-55,000 BTU across direct vent, gravity vent, and counterflow configurations. Warranty coverage is 1 year on parts and 10 years on the combustion chamber.
How to Choose a Cozy Product
The most important decision variables are venting type, BTU heating load, and whether electricity is available. For direct vent with a sealed coaxial flue, choose the CDV Series (14,000-30,000 BTU, 65% AFUE) or HEDV Series (25,000-40,000 BTU, 80% AFUE). Both operate without electricity in standard configurations. For gravity vent with conventional B-vent, choose the C Series (propane) or W Series (natural gas). Both are 22,000-50,000 BTU and need no electricity. For counterflow warm air at floor level, choose the CF or DVCF Series (35,000-55,000 BTU, 75-76% AFUE). For freestanding console placement, choose the VC Console (35,000-50,000 BTU). Confirm fuel type (natural gas vs. propane) before ordering.
Frequently Asked Questions
Who makes Cozy heaters?
Cozy heaters are manufactured by Williams Furnace Company, which acquired the Cozy Heating Systems brand in January 2021. Williams Furnace Company traces its roots to 1916 and manufactures Cozy and Williams heaters at a 400,000-sq-ft facility in Colton, California, with approximately 90% domestic components.
Do Cozy direct vent heaters require electricity to operate?
Cozy CDV Series and HEDV Series direct vent wall heaters do not require electricity to operate in standard configurations. This makes them appropriate for backup heat and for buildings without electrical service at the heater location.
What is the AFUE rating of the Cozy CDV Series?
The CDV Series is rated at 65% AFUE. The HEDV Series is rated at 80% AFUE, providing a higher-efficiency option where fuel cost reduction is a priority.
What warranty does Cozy offer?
Cozy offers a 1-year parts warranty and a 10-year combustion chamber warranty.
What venting types do Cozy heaters use?
CDV, HEDV, and DVCF Series use sealed direct vent coaxial flue technology. C, W, and CF Series use conventional B-vent gravity venting. The appropriate venting type depends on the building's flue configuration and installation requirements.
What BTU range does the Cozy product line cover?
CDV Series: 14,000-30,000 BTU. HEDV Series: 25,000-40,000 BTU. C and W Gravity Series: 22,000-50,000 BTU. CF and DVCF Series: 35,000-55,000 BTU. VC Console Series: 35,000-50,000 BTU.