Apply to be a TradeMaster!
Main product image of Digital Self-Modulating Residential Tankless Electric Water Heater (18kW/240V)
Magnifying glass
Hover image to zoom

Digital Self-Modulating Residential Tankless Electric Water Heater (18kW/240V)

Brand:
Craftsman
SKU:
CMXTEPA0018
Rating:
(0)
Q&A:
(0)
Digital Self-Modulating Residential Tankless Electric Water Heater (18kW/240V)
Magnifying glass
Hover image to zoom
$399.99 each
Out of Stock
Out of Stock
Get it Wed, Aug 5 - Wed, Aug 12
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Fuel Type
Electric
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Connection Type
NPT Connection
Product Highlight: Wattage
18 Watts
Product Highlight: Amperage
75 Amps
Product Highlight: Voltage
240v

Description

Features:

  • Advanced Self-Modulating Technology - Intelligently regulates the amount of energy required to heat the water
  • Durable Stainless Steel Internal Assembly
  • 3/4" Water Connections
  • Digital Temperature Display - Easily Control the temperature in +/-1F increments


Specs

Fuel Type:

Electric

Connection Size:

1/2"

Connection Type:

NPT

Water Connection:

1/2"

Product Type:

Tankless Heater

Kilowatts (KW):

18

Water Connection Type:

NPT

Flow Rate at 45F Temp Rise (GPM):

2.85

Wattage:

18

Amperage:

75

Voltage:

240v

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy