Features:
| Water Connection: | 3/4" |
|---|---|
| Connection Size: | 3/4" |
| Kilowatts (KW): | 18 |
| Fuel Type: | Electric |
| Flow Rate at 45F Temp Rise (GPM): | 3.6 |
| Voltage: | 240v |
| Connection Type: | NPT |
| Water Connection Type: | NPT |
| Wattage: | 24 |
| Amperage: | 100 |
| Installation Type: | Residential |
| Product Type: | Tankless Heater |
| Application: | Residential |