Features:
| Kilowatts (KW): | 29 |
|---|---|
| Fuel Type: | Electric |
| Installation Type: | Residential |
| Voltage: | 240v |
| Water Connection: | 3/4" |
| Water Connection Type: | NPT |
| Connection Type: | NPT |
| Wattage: | 29 |
| Amperage: | 120 |
| Connection Size: | 3/4' |
| Application: | Residential |
| Flow Rate at 45F Temp Rise (GPM): | 4 |
| Product Type: | Tankless Heater |