Shop Resideo Sale
Main product image of EUROINOX 40/506 M Multistage Horizontal Centrifugal Stainless Steel Pump w/ Self-Priming Disc (116 PSI, 115/230V)
Magnifying glass
Hover image to zoom

EUROINOX 40/506 M Multistage Horizontal Centrifugal Stainless Steel Pump w/ Self-Priming Disc (116 PSI, 115/230V)

Brand:
DAB Pumps
SKU:
60119515
Rating:
(0)
Q&A:
(0)
EUROINOX 40/506 M Multistage Horizontal Centrifugal Stainless Steel Pump w/ Self-Priming Disc (116 PSI, 115/230V)
Magnifying glass
Hover image to zoom
$647.00 each
In Stock
In Stock
Get 1 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V, 230V

Description

–

DAB EUROINOX Multistage horizontal centrifugal pump, featuring extremely silent running suitable for domestic use for water supply and pressurization, irrigation of gardens and vegetable gardens, and moving water in general.


Product Features

  • Euroinox: stainless steel pump body.
  • Motor support in die-cast aluminium, seal holder in
  • AISI 304 steel. Mechanical seal in carbon/ceramic.
  • Rotor shaft in AISI 304 steel. Rotors, diffuser bodies and diffusers in technopolymer.
  • Adjustment rings in stainless steel.
  • Multistage centrifugal electric pump
  • Pump body in stainless steel
  • Self-priming up to 6 mm
  • Built-in capacitor and single-phase version complete with thermal and current overload protection
  • The special design make these pumps exceptionally silent-running.
  • High pressures of up to 8 bar can be reached.
  • Optimal motor cooling
  • Reliable
  • Optimal hydraulic performance

TECHNICAL DATA

  • Operating Range:From 1 to 32gpm (0.6 to 7.2 m3/h) with a head up to 236ft ( 72 m) 102 psi
  • Liquid quality requirements: clean, free from solids or abrasive substances, non-viscous, non-aggressive, non-crystallized, chemically neutral, close to the characteristics of water
  • Liquid temperature Range:
    • from 32°F to +95°F (0°C to +35°C )for domestic use
    • from 32 F to +104 F (0°C to +40°C )for other uses
  • Maximum Suction depth: 26 ft (8 m)
  • Maximum ambient temp.: 104°F (+40°C )
  • Maximum operating pressure:116 psi (8 bar)
  • Installation: fixed or portable in a horizontal position
  • Special version:on request other voltages and/or frequencies
  • Power Supply: 115v / 230v 60Hz Dual Voltage

Applications:

  • Domestic Water pressurization
  • Water pressurization for irrigation systems
  • Pressurization of sprinklers & sprinkler systems

Specs

–
Voltage:

115V

230V

Flow Rate (GPM):

32 GPM

Max Head (Ft):

236'

Product Type:

Pressure Boosting Pump

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy