Apply to be a TradeMaster!
Main product image of NOVA 4100 Continuous Circulation Pond/Waterfall Submersible Pump, 3600 GPM @ 2.3', 100' Cord, 230V
Magnifying glass
Hover image to zoom

NOVA 4100 Continuous Circulation Pond/Waterfall Submersible Pump, 3600 GPM @ 2.3', 100' Cord, 230V

Brand:
DAB Pumps
SKU:
60178448
Rating:
(0)
Q&A:
(0)
NOVA 4100 Continuous Circulation Pond/Waterfall Submersible Pump, 3600 GPM @ 2.3', 100' Cord, 230V
Magnifying glass
Hover image to zoom
$392.00 each
In Stock
In Stock
Get 5 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
100'
Product Highlight: Flow at 1 FT Head
3600 GPM
Product Highlight: Voltage
230V

Description

–

Submersible pump specifically designed for the recirculation of water in ponds, to create waterfalls and water features. Suitable for continuous operation.


Technical Data

  • Operating range: from 1 to 3600gpm with head up to 31 feet.
  • Pumped liquid temperature range: from +32°F (0°C) to +95°F (35°C).
  • Max. Submersion: 22ft
  • Protection class: IP 68.
  • Insulation class: F.
  • Installation: Vertical or horizontal.
  • Standard power input: single-phase 1 x 220-240 V~ 60 Hz.
  • Pumped liquid: clean water, without fibres and with particles with maximum diam. 0.393" (10 mm)

Construction Features of the Pump


  • Hydro resistant technopolymer pump body, wear-free impellers, cover, and suction grid. Corrosion and oxidation resistant materials.


Construction Features of the Motor

  • Submersible type continuous duty asynchronous motor.
  • Thermal overlead protection.
  • Wear-resistant motor shaft.

Specs

–
Shutoff Head (ft.):

31'

Cord Length:

100'

Product Type:

Pond Pump

Flow at 1 FT Head:

3600 GPM

Voltage:

230V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy