| Flow Range (GPM): | 0.8 - 15.1 |
|---|---|
| Connection Type: | Flanged x Flanged |
| Max Temp (F): | 230°F |
| Product Type: | Circulator Pump |
| Max Head (Ft): | 18 |
| Head Range (ft.): | 0-18 |
| Temperature Range (F): | 14°F to 230°F |
| Application: | Residential |
| Warranty: | 2 Year |
| Max Pressure (PSI): | 145 |
| Amperage: | 0.61 |
| Voltage: | 110-127V |
| Connection Size: | 1-1/2" |
| Fluid Temperature Range: | 14°F to 230°F |
| Phase: | 1 |
| Material: | Cast Iron |
| Max Flow (GPM): | 15.1 |
| Type: | Pump |
| Min Temp (F): | 14°F |