Apply to be a TradeMaster!
Esybox Max 60/120 T Electronic Booster Set (Three Phase, 380-480V)

Esybox Max 60/120 T Electronic Booster Set (Three Phase, 380-480V)

Brand:
DAB Pumps
SKU:
60207560
Rating:
(0)
Q&A:
(0)
Esybox Max 60/120 T Electronic Booster Set (Three Phase, 380-480V)
$5,434.00 each
In Stock
In Stock
Get 1 Mon, Nov 23 - Wed, Nov 25

Lift Gate

–
This product weighs 64 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
3.5 HP
Product Highlight: Voltage
380-480V

Description

–

Esybox Max is an integrated pumping system for water pressurization in commercial building service. It is composed of modular elements that allow different configurations: single, double, triple or quadruple system are possible, to cover the needs of medium/large condominiums and high buildings (even over 14 floors).


Each unit consists of the hydraulic connection base and the pumping unit which includes an electronic vertical multi-impeller pump, display, Wi-Fi module, pressure sensors, non-return valve on delivery and an expansion tank.


The innovative support base of the pumping unit and the wireless communication between the pumps make it possible to assemble the unit directly at the installation site (O.S.A. concept) even by one person.


The variable frequency drive keeps the pressure constant according to the request and also thanks to the water-cooled permanent magnet motor, it allows greater efficiency, silence and energy savings.


Compatible with the DConnect service.

Specs

–
Horse Power:

3.5

Product Type:

Pressure Boosting Pump

Voltage:

380-480V

Phase:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy